Isolated Ground Adapter
Mfr # 61-176
Zoro # G4015541
product price: $36.89
/eaKey Features
For Use With
Circuit Analyzers
Includes
Cord
NEMA Plug Configuration
5-20
Compatible with Brand
Ideal
Compatible with Series
SureTest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61-176
Zoro #
G4015541
UPC #
783250611768
Country of Origin
United States
Details
Item
Isolated Ground Adapter
For Use With
Circuit Analyzers
Includes
Cord
NEMA Plug Configuration
5-20
Compatible with Brand
Ideal
Compatible with Series
SureTest
Product Type
Isolated Ground Adapter
Compatible with Manufacturer Model Number
61-164, 61-165
Compatible Manufacturer Part Number
61-164, 61-165
Compatible Grainger Part Number
1PA27, 9TE53
Compatible Manufacturer Model Number
61-164, 61-165
For Use With Mfr. Model Number
61-164, 61-165
Compatible with Mfr. Model No.
61-164, 61-165
For Use with Mfr Model Number
61-164, 61-165
Compatible with Manufacturer Model No.
61-164, 61-165
Compatible Pump Manufacturer Part Number
61-164, 61-165
Compatible Mfr. Model Number
61-164, 61-165
Description
Isolated Ground Adapter, Compatible with Brand Ideal, Compatible with Manufacturer Model Number 61-164, 61-165, Compatible with Series SureTest, Includes Cord, NEMA Plug Configuration 5-20, Product Type Isolated Ground Adapter, Compatible with Grainger Part Number 1PA27, 9TE53, For Use With Circuit Analyzers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.