
Lever Wire Connector, 10 AWG Max, 2 Port, Blue, Clear, 600 V, 100 PK
Mfr # 30-10L32
Zoro # G216123965
product price: $55.89
/pk 100, $0.56/eaKey Features
Type
Lever
Color
Blue, Clear
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-10L32
Zoro #
G216123965
UPC #
783250707614
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Stranded
22 AWG
For Maximum Wire Size - Stranded
10 AWG
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
22 AWG
Details
Item
Lever Wire Connector
Type
Lever
Color
Blue, Clear
Maximum Voltage
600 V
Number of Ports
2
RoHS Compliant
Yes
Special Features
Clear Housing for Visual Inspection, Terminate up to 2 Conductors in any Combination of the Listed Wire Gauges, Reusable, Solid Wires can be Inserted without Opening Lever
Connector Type
2 Port
Standards
CE, cULus E5238, EN EC, RoHS, UKCA
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, Copper-Clad Aluminum, For Minimum Wire Size - Stranded 22 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.43 in, Overall Length 0.89 in, Overall Width 0.66 in, Connector Type Lever, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards CE, cULus E5238, EN EC, RoHS, UKCA, Current 30 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.