This item is Discontinued.

Ideal Lever Wire Connector, 10 AWG Max, 2 Port, Blue, Polycarbonate Insulation, 1,000 V, 30 A, 100 PK 30-10L32

Lever Wire Connector, 10 AWG Max, 2 Port, Blue, Polycarbonate Insulation, 1,000 V, 30 A, 100 PK (Discontinued)

  • Mfr # 30-10L32
  • Zoro # G516017209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-10L32
Zoro #
G516017209
UPC #
783250707614
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Overall Length
0.89 in
For Minimum Wire Size - Stranded
22 AWG
Overall Height
0.43 in
For Maximum Wire Size - Stranded
10 AWG
For Minimum Wire Size - Solid
22 AWG
Strip Length
1/2 in, 9/16 in
For Maximum Wire Size - Solid
10 AWG
Overall Width
0.66 in

Details

Item
Lever Wire Connector
Type
Lever
Color
Blue
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
30 A
Number of Ports
2
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
CE Certified, cUL, UKCA, UL
Special Features
Built-in Locking Feature and Continuity Check Port with a Strip Length Guide, Easily Fits into Junction Boxes, Patented Lever, Reusable
For Conductor Material
Tin-Plated Copper
Housing Material
Polycarbonate

Description

Lever Wire Connector, Color Blue, For Conductor Material Tin-Plated Copper, For Minimum Wire Size - Stranded 22 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.43 in, Overall Length 0.89 in, Overall Width 0.66 in, Connector Type 2 Port Lever, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards CE, cUL, UKCA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.