Shop IDEAL
See all product information
Create Account
Lubricant, 1 pt, Bottle, 4 PK
- Mfr # IDEACCED21/4H
- Zoro # G615226946
product price:Â
$
84.49
/pk of 4, $21.12/ea
Key Features
Application
General Purpose
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEACCED21/4H
- Zoro #
- G615226946
- UPC #
- 810792030013
- Country of Origin
- Germany
Details
- Item
- Lubricant
- Container Capacity
- 1 pt
- Application
- General Purpose
- Container Type
- Bottle
Description
ideal shredder oil is a specially blended, non-toxic, high-cling, non-detergent oil formulated exclusively for ideal shredders. It is recommended that shredder blades be oiled for every 30 minutes of operation for cross-cut shredders, and for every hour of operation for strip-cut models. Oil helps your shredder run smoother, faster, and quieter, and puts less strain on the motor, gears, and bearings.
- SIZE: This shredder oil comes with 4 pint size bottles
- HANDY SIZE: Great for manual lubrication of ideal shredders or direct replacement of ideal shredders equipped with an automatic oiler
- NON TOXIC: This shredder oil is non-toxic, high-cling, and non-detergent oil
- EXTEND THE LIFE OF YOUR SHREDDER: This oil helps your shredder run smoother, faster, and quieter, and puts less strain on the motor, gears, and bearings
- FREQUENCY: The oil should be used on shredder blades for every 30 minutes of operation for cross-cut shredders, and for every hour of operation for strip-cut models
- QUESTIONS: Please contact us directly if you need help
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.