Mechanical Lug, Black, 600 V, 100 PK
Mfr # 30-222
Zoro # G0243677
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
Key Features
No. of Conductors
1
Color
Black
Min. Conductor Size
18 AWG Solid
Max. Conductor Size
10 AWG Solid
Maximum Voltage
600 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-222
Zoro #
G0243677
UPC #
783250302222
Country of Origin
United States
Dimensions
Min. Conductor Size
18 AWG Solid
Max. Conductor Size
10 AWG Solid
Stud Size
1/4 in
Length
1.02 in
Width
0.77 in
Length (Straight Wireway)
1.02 in
Overall Length
1 in
For Stranded Copper Wire Size - Maximum
10 AWG
For Stranded Copper Wire Size - Minimum
22 AWG
For Stud Size
1/4 in
Overall Width
0.68 in
Hole Diameter
0.5 in
Description
Mechanical Connectors, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.25 in, Hole Spacing Not Applicable, Body Material Brass, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.