Shop IDEAL
See all product information
Create Account
PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire
- Mfr # 30-372
- Zoro # G505388136
product price:Â
$
44.19
/ea
Key Features
Number of Poles
2-Pole
Wire Type
Combo
Cable Tie Length
24.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-372
- Zoro #
- G505388136
- UPC #
- 783250656820
- Country of Origin
- United States
- Number of Poles
- 2-Pole
- Wire Type
- Combo
Dimensions
- Cable Tie Length
- 24.5"
Description
The PowerPlug features patented Ideal push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely disconnecting hot and neutral ballast wiring while offering additional safety since both halves meet UL and CSA finger-probe safety requirements. The entire family easily fits through 1/2 in. knockouts for quick installation. Available in 2-pole, 3-pole and 2-pole plus ground models, the PowerPlug provides fast, efficient luminaire connections resulting in reduced installation time and improved labor savings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.