Zoro Homepage

Push-In Lever Kit

  • Mfr # 30-1010

  • Zoro # G822414211


product price: $25.99
/ea
Sold in multiples of 6 for $155.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1010
Zoro #
G822414211
UPC #
783250929429
Country of Origin
China

Description

Push-In Lever Kit, For Conductor Material Aluminum, Copper, Maximum Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 10 AWG, Number of Pieces 22, Tools Included Not Applicable, Color Blue, Clear, Includes (10) 2-Port, (4) 5-Port In-Sure(R), (8) 3-Port, Hard Case, Kit Type Lever Connectors, Maximum Voltage 600 V, Number of Sizes 3, Sizes Included 10 AWG, Terminal Type Lever Connectors, Push-In Connectors, Wire Sizes Included 10 to 22 AWG, Wire Type Solid, Stranded

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.