Zoro Homepage

Push-In Lever Kit

  • Mfr # 30-1013

  • Zoro # G122414058


product price: $39.69
/ea
Sold in multiples of 6 for $238.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1013
Zoro #
G122414058
UPC #
783250104628
Country of Origin
Multiple

Description

Push-In Lever Kit, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 93, Tools Included Not Applicable, Color Blue, Clear, Orange, Red, Yellow, Connector Assortment Type Push-In, Includes (12) 2-Port, (12) 3-Port, (20) 2-Port, (20) 4-Port In-Sure(R) Push-In Wire Connectors, (25) 3-Port, (4) 5-Port In-Sure(R), Hard Case, Kit Type Lever and 12 AWG Push-In Connectors, Number of Sizes 6, Sizes Included 10 AWG, Terminal Type Lever Connectors, Push-In Connectors

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.