Zoro Homepage

Push-In Lever Kit

  • Mfr # 30-1014

  • Zoro # G322414629


product price: $84.99
/ea
Sold in multiples of 6 for $509.94
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1014
Zoro #
G322414629
UPC #
783250950478
Country of Origin
Multiple

Description

Push-In Lever Kit, Minimum Wire Size 24 AWG, Maximum Wire Size 12 AWG, Number of Pieces 305, Tools Included Not Applicable, Color Black, Blue, Clear, Gray, Orange, Red, Yellow, Connector Assortment Type Push-In, Includes (10) 5-Port, (10) 5-Port In-Sure(R) Lever, (10) 6-Port, (10) 8-Port In-Sure(R) Push-In, (20) 3-Port, (25) 2-Port, (60) 2-Port, (60) 4-Port, (80) 3-Port, 20x SpliceLine(R) In-Line, Hard Case, Wire Connectors, Kit Type Lever and Push-In Assorted Connectors, Number of Sizes 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.