Push-In Wire Connector, 12 AWG Max, 5 Port, Gray, Polycarbonate Insulation, 600 V, 20 A, 200 PK

  • Mfr # 30-1087J

  • Zoro # G214703046


product price:  $50.85
/pk 200, $0.25/ea
Sold in multiples of 6 for $305.10

Key Features

Type
Push-In
Color
Gray
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1087J
Zoro #
G214703046
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Stranded
18 AWG
For Maximum Wire Size - Solid
12 AWG
Overall Length
0.91 in
For Minimum Wire Size - Solid
20 AWG
Overall Height
0.3 in
Overall Width
0.69 in

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
20 A
Number of Ports
5
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
For Conductor Material
Copper
Compatible with Product Type
Lighting Retrofit, Pre-Fab Wiring
Finish
Tin Plated
Material
Copper
Standards
CSA Certified, UL Listed
Special Features
Clear Shell Gives Visual Verification Of Connection, Compact Size Makes Installation Easy, Low Insertion Force

Description

Push-In Wire Connector, Color Gray, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 16 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.3 in, Overall Length 0.69 in, Overall Width 0.91 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.