This item is Discontinued.

Ideal Raised Indicator Light, 250VAC/DC, Red 778111

Raised Indicator Light, 250VAC/DC, Red (Discontinued)

  • Mfr # 778111
  • Zoro # G2854607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778111
Zoro #
G2854607
UPC #
078325067171
Country of Origin
Mexico

Dimensions

Size
1/2 in Mounting dia
Panel Thickness
0.039 in
Panel Cutout Diameter
12 mm

Details

Item
Raised Panel Light
Voltage
250V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Color
Red
Lamp Type
Neon
Shape
Round
Electrical Connection
6 in Wire Leads
Average Life
25,000 hr
Standards
CSA, UL Listed
Current Drawn
2 mA
Body Material
Nylon
Lens Color
Red
Voltage Rating - Maximum
250 V AC/DC
Head Style
Raised

Description

Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 250V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, Panel Thickness 0.039 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.