This item is Discontinued.

Ideal Rapid-Pak 200FT S-Class W/Eyelt 31-208

Rapid-Pak 200FT S-Class W/Eyelt (Discontinued)

  • Mfr # 31-208
  • Zoro # G0585168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-208
Zoro #
G0585168
UPC #
783250312085
Country of Origin
United States

Dimensions

Length
200 ft.
Size
3/16" dia.

Details

Item
Rapid-Pak 200FT S-Class W/Eyelt
Features
Non-Conductive, Round Shape Allows Omni-Directional Capacity, Eyelet End
Tape Material
Fiberglass Core With Nylon Jacket

Description

Rapid-Pak 200FT S-Class W/Eyelt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.