Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ideal S-Class Fish Tape 50FT 31-160

S-Class Fish Tape 50FT (Discontinued)

  • Mfr # 31-160
  • Zoro # G0880656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-160
Zoro #
G0880656
UPC #
783250311606
Country of Origin
United States

Dimensions

Length
50 ft.
Size
3/16" dia.

Details

Item
S-Class Fish Tape 50FT
Features
Non-Conductive, Round Shape Allows Omni-Directional Capacity, Metal Eyelet End
Tape Material
Fiberglass Core With Nylon Jacket

Description

S-Class Fish Tape 50FT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.