This item is Discontinued.

Ideal Safe-T-Grip Fuse Puller, Med, 7-1/2 In, Ylw 34-002

Safe-T-Grip Fuse Puller, Med, 7-1/2 In, Ylw (Discontinued)

  • Mfr # 34-002
  • Zoro # G0464292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-002
Zoro #
G0464292
UPC #
783250340026
Country of Origin
Unknown

Dimensions

Size
Medium
Overall Length
7 1/2 in

Details

Item
Fuse Puller
For Use With
1/2 in to 1 in dia Fuses
Color
Yellow
Material
High-Dielectric, Glass-Filled Polypropylene
Insulated / Uninsulated
Insulated
Description/Special Features
Notched NonslipGrip, Marked Amperage Ranges

Description

If you are looking for a safe way to remove fuses, the IDEAL 34-002 Safe-T-Grip Fuse Puller is the perfect tool. It has a notched nonslip grip and marked amperage ranges. The fuse puller has an overall length of 7 1/2 in., making it easy to get into tight spaces. It is made of high dielectric, glass filled polypropylene, which makes it safe to use around electrical components. This yellow fuse puller also features a nonslip grip that is notched for better control when pulling fuses. The IDEAL 34-002 Safe T Grip Fuse Puller will make your next electrical project much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.