This item is Discontinued.

Ideal Settings Airpot, 2.2L, Glass Lined, Lever Lid 212210001

Airpot, 2.2L, Glass Lined, Lever Lid (Discontinued)

  • Mfr # 212210001
  • Zoro # G7661763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212210001
Zoro #
G7661763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.6
Height
15.375
Length
6

Details

Material
Stainless Steel
Weight
3.6

Description

NSF, 8 Hours thermal retention, Zinc Lever Lid, Swivel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.