Ideal

Shredder, 5009, Cross-Cut, P-2, 11/32x1 1/2 (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Paper Shredders

Key Features

  • Security Level P-2
  • Cut Style Cross-Cut
  • Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
  • Color White
  • Classification High Capacity Shredder
See all product information

Product Information

Dimensions

Particle Size 1.031 x 1.50 - 3
Dimensions (in.) 93L X 49W X 72H

Details

Security Level P-2
Cut Style Cross-Cut
Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Color White
Classification High Capacity Shredder
Item Shredder,5009,Cross-Cut,P-2,11/32x1 1/2"
Bin Capacity 79 gal
Feed Opening 20"
Operation Continuous
Sound Level 70 db
Sheet Capacity 600-700 sheets

Description

Shredder,5009,Cross-Cut,P-2,11/32x1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products