Single Range NCVT

  • Mfr # 61-637

  • Zoro # G522917678


product price:  $22.29
/ea

Key Features

Power Source
Battery
Display Screen Type
No Display
Manufacturer Warranty Length
2 yr Limited
Number of Batteries Required
2
Alert Type
Light, Audible
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-637
Zoro #
G522917678
UPC #
783250810987
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr Limited
Battery Size
AAA

Details

Power Source
Battery
Display Screen Type
No Display
Number of Batteries Required
2
Alert Type
Light, Audible
Standards
CE, UL Listed
Testing Functions
AC Voltage
Item
Non-Contact Voltage Detector/Tester
CAT Safety Rating
CAT IV 1000V, CAT IV 600V
Number of Voltage Ranges
1
Non-Contact
Yes
Maximum AC Voltage Measured
1,000 V
Minimum AC Voltage Measured
24 V
Built-In Flashlight
Yes
Tester Type
Non-Contact Voltage Detector/Tester
Test Connection Type
Non-Contact Probe Tip
Auto Ranging
No
Includes
Batteries
Display Type
No Display
For Phase
Single, Three
Features
Auto Power Off After 10 min of Inactivity - The Tester Will Emit One Long Beep (0.5S) and Then Shut Off, LED Flashlight in the Tip Operates Independently of the Tester Functions and can be Used to Illuminate the Work Area, Low Battery Indication
Auto Power Off
Yes

Description

Non-Contact Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, CAT IV 600V, Cable Length Not Applicable, Display Type No Display, Includes Batteries, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.