St Lght Dscnnct, Brkwy, Non-Fused, 1 Pole

  • Mfr # 30-C1222N

  • Zoro # G5604541


product price: $59.59
/ea

Key Features

Style
In-Line
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
2 to 4 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C1222N
Zoro #
G5604541
UPC #
783250741984
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Minimum Line Wire Size
8 AWG
For Maximum Line Wire Size
2 AWG
For Minimum Load Wire Size
8 AWG
For Maximum Load Wire Size
2 AWG
Length
1,000'

Details

Item
Street Light Disconnect
Style
In-Line
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
2 to 4 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Non-Fused
Secondary Wire Range
6 to 8 AWG
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Secondary Connections/Pole
2
Primary Connections/Pole
1
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Disconnect Breakaway
Breakaway
Primary Connection Poles
1
Disconnect Style
Breakaway Disconnect
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
221 Degrees F
Contact Material
Brass
Insulation Material
Polypropylene, TPE
Load Outputs
2
Maximum Voltage
600 V
Current
30 A
Line Inputs
1
Compatible with Product Type
Street Lights
Fused
No
For Conductor Material
Aluminum, Copper
Compatible with Series
SLK
Contact Finish
Tin
Secondary Connection Poles
2
Termination Style
Crimp
Ratings
30A, 600V, 105°C
Number of Wires (Load Side)
2 Wire
Street Light Kit Type
1 Wire Line / 2 Wires Load Non-Fused
Minimum Wire Gauge
8 AWG
Maximum Rated Voltage
600V
Number of Wires (Line Side)
1 Wire
Maximum Wire Gauge
2 AWG
SLK Variation
Neutral
SLK Type
Crimp

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 8 AWG, For Maximum Load Wire Size 6 AWG, Fused Non-Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.