St Lght Dscnnct, Crimp, Brkwy, Fused, Y-Tap

  • Mfr # 30-C2222

  • Zoro # G5567536


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Style
Y-Tap
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
6 to 8 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-C2222
Zoro #
G5567536
UPC #
783250742684
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Load Wire Size
6 AWG
For Minimum Load Wire Size
8 AWG
For Minimum Line Wire Size
8 AWG
For Maximum Line Wire Size
6 AWG
Length
1,000'

Details

Style
Y-Tap
Item
Street Light Disconnect
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
6 to 8 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
6 to 8 AWG
Max. Temp.
105 Degrees C
Secondary Connections/Pole
2
Max. Voltage
600V AC
Standards
UL 486D, UL Listed
Primary Connections/Pole
2
Connection Material
Tin-Plated Brass
Compatible with Series
SLK
Primary Connection Poles
2
Disconnect Style
Breakaway Disconnect
For Conductor Material
Aluminum, Copper
Insulation Material
Polypropylene, TPE
Termination Style
Crimp
Maximum Operating Temperature
221 Degrees F
Load Outputs
2
Secondary Connection Poles
2
Maximum Voltage
600 V
Disconnect Breakaway
Breakaway
Contact Finish
Tin
Compatible with Product Type
Street Lights
Current
30 A
Line Inputs
2
UL 94 Flammability Rating
V-2
Fused
Yes
Contact Material
Brass
Ratings
30A, 600V, 105°C
Maximum Wire Gauge
6 AWG
Maximum Rated Voltage
600V
Number of Wires (Load Side)
2 Wire
SLK Variation
Standard
Minimum Wire Gauge
8 AWG
Number of Wires (Line Side)
2 Wire
Street Light Kit Type
2 Wire Line / 2 Wires Load Fused
SLK Type
Crimp

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 8 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 8 AWG, For Maximum Load Wire Size 6 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Crimp, Color Orange, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.