St Lght Dscnnct, Crimp, Fused, Y-Tap, 2Poles

  • Mfr # 30-C2226

  • Zoro # G5694297


product price:  $95.19
/ea
Free Shipping & Returns

Key Features

Style
Y-Tap
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
6 to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-C2226
Zoro #
G5694297
UPC #
783250745029
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Load Wire Size
6 AWG
For Maximum Line Wire Size
6 AWG
For Minimum Line Wire Size
14 AWG
For Minimum Load Wire Size
14 AWG
Length
1,000'

Details

Item
Street Light Disconnect
Style
Y-Tap
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
6 to 8 AWG
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
10 to 14 AWG
Max. Temp.
105 Degrees C
Secondary Connections/Pole
2
Max. Voltage
600V AC
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Primary Connections/Pole
2
Maximum Voltage
600 V
Contact Finish
Tin
Fused
Yes
Current
30 A
Line Inputs
2
Maximum Operating Temperature
221 Degrees F
Secondary Connection Poles
2
Disconnect Breakaway
Breakaway
Load Outputs
2
Insulation Material
Polypropylene, TPE
For Conductor Material
Aluminum, Copper
Disconnect Style
Breakaway Disconnect
Contact Material
Brass
Termination Style
Crimp
Compatible with Series
SLK
Primary Connection Poles
2
UL 94 Flammability Rating
V-2
Compatible with Product Type
Street Lights
Ratings
30A, 600V, 105°C
Minimum Wire Gauge
14 AWG
SLK Type
Crimp
Maximum Wire Gauge
6 AWG
SLK Variation
Standard
Street Light Kit Type
2 Wire Line / 2 Wires Load Fused
Number of Wires (Line Side)
2 Wire
Number of Wires (Load Side)
2 Wire
Maximum Rated Voltage
600V

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 8 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 10 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.