Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St Lght Dscnnct, Crimp, InLine, Fused, 1Pole

  • Mfr # 30-C1626

  • Zoro # G5806665


product price: $43.49
/ea

Key Features

Style
In-Line
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Color
Orange
Primary Wire Range
6 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C1626
Zoro #
G5806665
UPC #
783250742318
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
6 AWG
For Maximum Load Wire Size
6 AWG
For Minimum Line Wire Size
14 AWG
For Minimum Load Wire Size
14 AWG
Length
1,000'

Details

Style
In-Line
Item
Street Light Disconnect
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Color
Orange
Primary Wire Range
6 to 14 AWG
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
10 to 14 AWG
Max. Voltage
600V AC
Max. Temp.
105 Degrees C
Secondary Connections/Pole
2
Primary Connections/Pole
1
Standards
UL 486D, UL Listed
Connection Material
Tin-Plated Brass
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Compatible with Product Type
Street Lights
Line Inputs
1
Compatible with Series
SLK
Maximum Voltage
600 V
Primary Connection Poles
1
Current
30 A
Load Outputs
2
Termination Style
Crimp
Secondary Connection Poles
2
Insulation Material
Polypropylene, TPE
Fused
Yes
Contact Material
Brass
For Conductor Material
Aluminum, Copper
Disconnect Breakaway
Breakaway
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Contact Finish
Tin
Disconnect Style
Breakaway Disconnect
Ratings
30A, 600V, 105°C
Maximum Rated Voltage
600V
SLK Variation
Standard
Number of Wires (Line Side)
1 Wire
Street Light Kit Type
1 Wire Line / 2 Wires Load Fused
Minimum Wire Gauge
14 AWG
Maximum Wire Gauge
6 AWG
Number of Wires (Load Side)
2 Wire
SLK Type
Crimp

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 10 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.