St Lght Dscnnct, Crimp, Y-Tap, Non-Fused

  • Mfr # 30-C2616N

  • Zoro # G5483502


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Style
Y-Tap
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Color
Orange
Primary Wire Range
10 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C2616N
Zoro #
G5483502
UPC #
783250742868
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
6 AWG
For Minimum Line Wire Size
14 AWG
For Minimum Load Wire Size
14 AWG
For Maximum Load Wire Size
6 AWG
Length
1,000'

Details

Item
Street Light Disconnect
Style
Y-Tap
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Color
Orange
Primary Wire Range
10 to 14 AWG
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Non-Fused
Secondary Wire Range
6 to 14 AWG
Max. Temp.
105 Degrees C
Secondary Connections/Pole
1
Max. Voltage
600V AC
Connection Material
Tin-Plated Brass
Primary Connections/Pole
2
Standards
UL 486D, UL Listed
Includes
Dummy Fuse
UL 94 Flammability Rating
V-2
For Conductor Material
Aluminum, Copper
Secondary Connection Poles
1
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Disconnect Breakaway
Breakaway
Contact Finish
Tin
Maximum Voltage
600 V
Disconnect Style
Breakaway Disconnect
Fused
No
Compatible with Series
SLK
Insulation Material
Polypropylene, TPE
Load Outputs
2
Maximum Operating Temperature
221 Degrees F
Current
30 A
Line Inputs
1
Contact Material
Brass
Termination Style
Crimp
Compatible with Product Type
Street Lights
Primary Connection Poles
2
Ratings
30A, 600V, 105°C
Maximum Rated Voltage
600V
SLK Variation
Neutral
SLK Type
Crimp
Number of Wires (Load Side)
2 Wire
Maximum Wire Gauge
6 AWG
Street Light Kit Type
Y-Tap Non-Fused
Number of Wires (Line Side)
1 Wire
Minimum Wire Gauge
14 AWG

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 10 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused Non-Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 1, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.