St Lght Dscnnct, SetScrw, Brkwy, Dual Y-Tap

  • Mfr # 30-S2222D

  • Zoro # G5668607


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Style
Dual Y-Tap
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
2 to 14 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-S2222D
Zoro #
G5668607
UPC #
783250743278
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
2 AWG
For Minimum Line Wire Size
14 AWG
For Maximum Load Wire Size
2 AWG
For Minimum Load Wire Size
14 AWG
Length
1,000'

Details

Style
Dual Y-Tap
Item
Street Light Disconnect
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
2 to 14 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Set Screw
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
2 to 14 AWG
Secondary Connections/Pole
2
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Primary Connections/Pole
2
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Maximum Operating Temperature
221 Degrees F
Contact Material
Brass
Termination Style
Set Screw
Compatible with Series
SLK
Fused
Yes
Compatible with Product Type
Street Lights
Contact Finish
Tin
Disconnect Style
Breakaway Disconnect
Disconnect Breakaway
Breakaway
Line Inputs
2
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
For Conductor Material
Aluminum, Copper
Insulation Material
Polypropylene, TPE
Current
30 A
Secondary Connection Poles
2
Primary Connection Poles
2
UL 94 Flammability Rating
V-2
Maximum Voltage
600 V
Load Outputs
2
Ratings
30A, 600V, 105°C
Maximum Rated Voltage
600V
Street Light Kit Type
2-Pole Dual Fused
Maximum Wire Gauge
2 AWG
SLK Variation
Dual
Number of Wires (Line Side)
2 Wire
Minimum Wire Gauge
14 AWG
SLK Type
Set-Screw
Number of Wires (Load Side)
2 Wire

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Dual Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 2 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Set Screw, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.