Zoro Homepage

St Lght Dscnnct, SetScrw, NonBrkwy, FusHldr

  • Mfr # 30-HS2

  • Zoro # G5772943


product price: $29.89
/ea

Key Features

Style
Fuse Holder
Insulation
Polypropylene
Breakaway/Non-Breakaway
Non-Breakaway
Primary Wire Range
2 to 14 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-HS2
Zoro #
G5772943
UPC #
783250743063
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
For Maximum Line Wire Size
2 AWG
For Minimum Load Wire Size
14 AWG
For Minimum Line Wire Size
14 AWG
For Maximum Load Wire Size
2 AWG
Length
1,000'

Details

Style
Fuse Holder
Item
Street Light Disconnect
Insulation
Polypropylene
Breakaway/Non-Breakaway
Non-Breakaway
Primary Wire Range
2 to 14 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Set Screw
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
2 to 14 AWG
Max. Voltage
600V AC
Max. Temp.
105 Degrees C
Secondary Connections/Pole
1
Primary Connections/Pole
1
Standards
UL 486D, UL Listed
Connection Material
Tin-Plated Brass
Compatible with Product Type
Street Lights
Maximum Voltage
600 V
Insulation Material
Polypropylene
Secondary Connection Poles
1
Fused
Yes
Contact Finish
Tin
Primary Connection Poles
1
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
UL 94 Flammability Rating
V-2
Disconnect Style
Non-Breakaway Disconnect
Load Outputs
1
Termination Style
Set Screw
For Conductor Material
Aluminum, Copper
Compatible with Series
SLK
Maximum Operating Temperature
221 Degrees F
Line Inputs
1
Contact Material
Brass
Current
30 A
Disconnect Breakaway
Non-Breakaway
Ratings
30A, 600V, 105°C
Maximum Wire Gauge
2 AWG
Number of Wires (Line Side)
1 Wire
Minimum Wire Gauge
14 AWG
SLK Type
Set-Screw
SLK Variation
Non-Breakaway
Number of Wires (Load Side)
1 Wire

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Non-Breakaway, Disconnect Style Fuse Holder, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 2 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Set Screw, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.