Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SteelCrimpConnector, Gray, 600V, 8AWGMax

  • Mfr # 30-411

  • Zoro # G922414609


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-411
Zoro #
G922414609
UPC #
783250304110
Country of Origin
United States

Description

Steel Crimp Connector, Connection Material Steel, For Conductor Material Copper, Insulation Material Not Applicable, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 12 AWG, Maximum Wire Combination (4) 10 AWG, Minimum Wire Size 18 AWG, Maximum Wire Size 8 AWG, Standards CSA, UL, Color Gray, Compatible with Product Type Insulating Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.