Shop IDEAL

StreetLightDisconnect, 30A, Fused, 1Input

  • Mfr # 30-C1216D

  • Zoro # G5554981


product price:  $73.69
/ea

Key Features

Style
Dual In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
2 to 4 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30-C1216D
Zoro #
G5554981
UPC #
783250741502
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
2 AWG
For Maximum Load Wire Size
6 AWG
For Minimum Line Wire Size
4 AWG
For Minimum Load Wire Size
14 AWG
Length
1,000'
Wire Rope Length
8 1/2 in

Details

Style
Dual In-Line
Item
Street Light Disconnect
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
2 to 4 AWG
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
6 to 14 AWG
Max. Voltage
600V AC
Max. Temp.
105 Degrees C
Secondary Connections/Pole
1
Standards
UL 486D, UL Listed
Connection Material
Tin-Plated Brass
Primary Connections/Pole
1
Compatible with Product Type
Street Lights
Load Outputs
1
Primary Connection Poles
1
Contact Finish
Tin
UL 94 Flammability Rating
V-2
Compatible with Series
SLK
Line Inputs
1
Maximum Voltage
600 V
Secondary Connection Poles
1
Insulation Material
Polypropylene, TPE
Termination Style
Crimp
Contact Material
Brass
Disconnect Style
Dual In-Line
Current
30 A
Maximum Operating Temperature
221 Degrees F
Fused
Fused
Disconnect Breakaway
Breakaway
For Conductor Material
Aluminum, Copper
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Ratings
30A, 600V, 105°C
SLK Type
Crimp
Minimum Wire Gauge
14 AWG
Maximum Wire Gauge
2 AWG
Number of Wires (Load Side)
2 Wire
Number of Wires (Line Side)
2 Wire
SLK Variation
Dual
Street Light Kit Type
Dual In-Line Fused
Maximum Rated Voltage
600V
Series
SLK

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Dual In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.