Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Cabl Strppr 3/4 In Od

  • Mfr # 45-128

  • Zoro # G0580791


product price: $46.59
/ea

Key Features

Capacity
1/4" to 3/4"
Number of Pieces
1
Application
Slitter
Features
Adjustable Blade for Different Jacket Thicknesses or Cutting Depth Up to .125, Comes with A Spare Blade in The Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-128
Zoro #
G0580791
UPC #
783250451289
Country of Origin
United States

Details

Item
Swivel Cabl Strppr 3/4 In Od
Capacity
1/4" to 3/4"
Number of Pieces
1
Application
Slitter
Features
Adjustable Blade for Different Jacket Thicknesses or Cutting Depth Up to .125, Comes with A Spare Blade in The Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Swivel Cabl Strppr 3/4 In Od

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.