Zoro Homepage

Terminal Strip 8-Circuit

  • Mfr # 89-208

  • Zoro # G0576217


product price: $18.15
/ea

Key Features

Number of Poles
8
Termination Style
Pin
Center Spacing
0.562 in
Overall Length
12 in
Recommended torque
16 in.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-208
Zoro #
G0576217
UPC #
783250892082
Country of Origin
Mexico

Dimensions

Overall Length
12 in

Details

Item
Terminal Strip
Number of Poles
8
Termination Style
Pin
Center Spacing
0.562 in
Recommended torque
16 in.-lb.
Form Factor
Surface-mountable
Additional Information
Product Material
Zinc Steel, Thermoplastic, Polyester
Product Series
89-200
Certifications & Standards
UL Recognized (E82048), CSA Certified (LR15364), UL Rated 94V-0
Product Name
Terminal Strip, 8-Pole, 22-10 AWG
Torque in. - lb.
16

Description

Terminal Strip 8-Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.