Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
774104
Zoro #
G2962321
UPC #
-
Country of Origin
China
Dimensions
Stem Dia. and Thread Size
15/32-32 NS-2A
Actuator Length
0.75 in
Stem Thread Size
15/32-32 NS-2A
Mounting Hole Diameter
0.5 in
Details
Item
Toggle Switch
Contact Form
DPDT
Number of Connections
6
Features
Factory Tested 100,00 Cycles
Switch Function
Momentary On/Off/On
Terminals
Screw
Mounting Hole
0.5 in dia
AC Contact Rating
10 A @ 250 V, 20 A @ 125 V
DC Contact Rating
21 A @ 14.8 V
HP
1-1/2
Standards
CSA, UL Listed
Special Features
Factory Tested 100,00 Cycles to 21 A @ 14.8V DC
Recommended Use
Power Tool and Motor Control Switch Applications
Actuator Style
Bat
Actuator Color
Silver
Stem Color
Silver
Operating Temp. Range
32 Degrees to 185 Degrees F
Switch Function Configuration
Momentary On/Off/On
Product Type
Toggle Switch
Terminal Connection Type
Screw Terminals
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/On, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 1-1/2, Terminals Screw, Mounting Hole 0.5 in dia, DC Contact Rating 21 A @ 14.8 V, Actuator Style Bat, Actuator Length 0.75 in, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21 A @ 14.8V DC, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.