This item is Discontinued.

Ideal Tone Generator 62-160

Tone Generator (Discontinued)

  • Mfr # 62-160
  • Zoro # G2892425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-160
Zoro #
G2892425
UPC #
-
Country of Origin
China

Dimensions

Cable Length Display
No
Depth
1.1"
Height
2.6"
Width
2.7"
Battery Size
9V

Details

Item
Tone Generator
Primary Function
Copper Cable Tracing (Tone)
For Use With
Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Display
LED
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Features
Emits Three Different Types of Tones, Auto Off
Instrument Display
None
Includes
9V Battery, Instructions
Connector Type
Alligator Clips, RJ11, RJ12
Adapter Type
F-Type
Calibration Certificate
Not Included
Telephone Service Detection
No
PoE/PoE+ Detection
No
Service Detection
Yes
Pair Tracing
Yes
Data Safe Monitor
No
Endpoint Testing
No
Crosstalk Detection
No
Cable Speed Qualification
No
Tone Detection
No
Impedance Detection
No
Cable Certification
No
Tone Generator
Yes
Opens/Shorts Detection
No
Data Line Polarity Indicator
Yes
Distance to Fault
No
Continuity Testing
Yes
Ethernet Service Detection
No
WiFi Capability
No
Wiremapping
No
Waterproof
No
Product Type
Tone Generator
Voltage
9V DC
Adapters Included
F-Type, RJ11
Display Type
Analog
Compatible Cable Type
Coax
Port Number Display
No
Data Logger
No
Wire Mapping Detections
Reversed Pairs, Split Pairs
Alert Type
Sound
Number of Batteries Required
1
Testing Functions
Tone Generation
Includes Batteries
Yes
Product Name
62-160 Probe
Package Contents
62-160 Probe, 9 Volt Battery
Additional Information
Media Type Supported: Coaxial
Cable Composition
Coax
Tester Function
Tone Only
Operating Voltage
9V DC

Description

Tone Generator, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included F-Type, RJ11, Connector Type Alligator Clips, RJ11, RJ12, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type Not Applicable, For Use With Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes 9V Battery, Instructions, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.