Zoro Homepage

Tool Bag, Black, Nylon, 9 Pockets

  • Mfr # 35-9350

  • Zoro # G5119922


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Black
Material
Nylon
Height
1 in
Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9350
Zoro #
G5119922
UPC #
783250582426
Country of Origin
Thailand

Dimensions

Width
13 in
Height
1 in
Depth
11 1/2 in
Overall Depth
2 in
Overall Height
13 in
Overall Width
11 1/2 in
Overall Length
11 1/2 in
Length
11 1/2 in
Overall Diameter
12 in
Interior Width
12 in
Interior Height
27 in
Interior Depth
12 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Number of Pockets
9
For Use With
Insulated Hand Tools
Number of Outside Pockets
0
Closure Type
Zipper
Number of Pieces
1
Number of Inside Pockets
9
Number of Bags
1
Shape
Rectangle
Bag Style
Flat Zippered
Total Load Capacity
7 lb
Strap Material
Nylon
Primary Application
Construction, Electrician
Total Storage Capacity
288 cu in

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 13 in, Overall Depth 2 in, Overall Width 11 1/2 in, Overall Diameter 12 in, Reinforced Bottom Not Applicable, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Not Applicable, Number of Handles 1, Number of Inside Pockets 9, Number of Outside Pockets 0, Number of Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.