5/16 in. 2-3/4 in. SAE 4' SAE 6 Silver Hose Clamp Stainless Steel, 19PK

  • Mfr # 999044674051

  • Zoro # G522433635


product price:  $55.69
/pk 19, $2.93/ea

Key Features

Min. Clamp Dia.
5/16 in
Material
Stainless Steel
Color
Silver
Max. Clamp Dia.
2-3/4 in
Size
SAE 4' SAE 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999044674051
Zoro #
G522433635
UPC #
078575944869
Country of Origin
United States

Dimensions

Min. Clamp Dia.
5/16 in
Max. Clamp Dia.
2-3/4 in
Size
SAE 4' SAE 6

Details

Material
Stainless Steel
Item
Hose Clamp
Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.