Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 16 AWG Max, Gray, Thermoplastic Insulation, 300 V, 100 PK

  • Mfr # 30-071

  • Zoro # G2762182


product price: $6.79
/pk 100, $0.07/ea

Key Features

Type
Twist-On
Color
Gray
Minimum Wire Size
22 AWG
Insulation Material
Thermoplastic
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-071
Zoro #
G2762182
UPC #
783250300716
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Width
0.33 in
Height
0.58 in
Overall Width
0.33 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Gray
Insulation Material
Thermoplastic
Maximum Voltage
300 V
Minimum Wire Combination
(2) 22 AWG
Maximum Wire Combination
(2) 16 AWG
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Application
General Purpose
Standards
CE Certified, CSA Certified, UL Listed
Series
71B
Wire Connector Style
Standard
For Conductor Material
Copper
Special Features
Fixed, Square-Wire Spring for a Grip That will Last, Positive Grip Shell That is Perfect to Twist-on With Fingers
Maximum Conductors
5
Material
Steel
Termination Style
Twist-On

Description

IDEAL 30-071 Wire-Nut® Twist-On Wire Connector is a classic, reliable twist-on wire connector designed for safe, secure, and durable connections. This connector is ideal for a range of electrical applications in both residential and commercial settings.


Properties:


  • Color: Gray

  • Voltage Rating: 300 V (for general electrical applications), 600 V (for signs and lighting fixtures)


Features:


  • Expanding, square-wire spring for secure connections across wire sizes

  • Flame-retardant shell rated up to 105°C (221°F)

  • Compact design for space-saving installations


Applications:


  • Suitable for connecting wires in lighting, receptacles, switches, and various electrical fixtures

  • Ideal for residential and light commercial wiring tasks


Wire Combinations:


  • Compatible with wire ranges from 2 #22 up to 2 #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.