Ideal
Twist On Wire Connector, 600 V, PK100
Mfr # 30-452
Zoro # G903667949
product price: $14.49
/pk 100, $0.14/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 452
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Ideal
- MFR # 30-452
- Zoro # G903667949
- UPC # 783250304523
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.23 in |
Width | 0.94 in |
Outside Diameter | 0.6 in |
Overall Height | 1.21 in |
Minimum Single Wire Size | 18 AWG |
Maximum Single Wire Size | 8 AWG |
Strip Length | 1/2 in |
Overall Width | 0.92 in |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 18 AWG, Outside Diameter 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- KABLE KONTROL Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3/8 in, Black, 200 ft (HS363-S200-BLACK)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- IDEAL Ideal Industries 131-30-451 Yellow Wing-Nut Connector; 100 Pieces Per Box (131-30-451)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)