Zoro Homepage

Twist-On Wire Connector, Gray, thermoplastic Insulation, 300 V

  • Mfr # 131-30-071

  • Zoro # G804023127


product price: $33.75
/ea

Key Features

Type
Twist-On
Color
Gray
Insulation Material
thermoplastic
Maximum Voltage
300 V
Maximum Wire Combination
(2) 22 AWG to (2) 16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-30-071
Zoro #
G804023127
UPC #
783250300716
Country of Origin
China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Gray
Insulation Material
thermoplastic
Maximum Voltage
300 V
Maximum Wire Combination
(2) 22 AWG to (2) 16 AWG
Termination Style
Twist-On

Description

Features
  • Fixed, square-wire spring.
  • No per-twisting required.
  • Rated for 300 Volt maximum.
  • Reusable
Specifications
  • Accepts Combinations - (2) #22 to (2) #16 AWG
  • Color - Gray
  • Type - 71B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.