Shop All Crowd Control Accessories
Ideal Warehouse Innovations
Barricade System, 55in H x 25in W, Orange
Mfr # 70-6030
Zoro # G4292718
product price: $1,255.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Post Diameter 3 1/2 in
- Base Type Flat
- Material Steel
- Base Material Steel
- Belt Length 100 ft
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-6030
- Zoro # G4292718
- UPC # 885230090034
- Country of Origin Canada
- Category Crowd Control Accessories
Dimensions
Post Diameter | 3 1/2 in |
Belt Length | 100 ft |
Width | 25 in |
Post Height | 52 1/2 in |
Overall Height | 55 in |
Net Length | 75 ft |
Base Diameter | 27 in |
Depth | 25 in |
Details
Description
Portable Safety Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Dual-Layer Herringbone Grip Black Lar (0509RBLKLAR)
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- Ideal Warehouse Innovations Crowd Control