Barrier System Floor Pad, Rubber, Black (Discontinued)
- Mfr # 70-7012
- Zoro # G4292666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-7012
Zoro #
G4292666
UPC #
885230090355
Country of Origin
China
Dimensions
Base Height
5 in
Base Diameter
18 in
Details
Item
Rubber Base Pads
For Use With
Portable Safety Zone
Base Type
Foot Pad For Ground Insertion
Base Material
Rubber
Color
Black
Belt Message
None
Description
Rubber Base Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.