Shop All Forklift Accessories
Ideal Warehouse Innovations
Battery Water Refilling Gun, Green
Mfr # 70-1180
Zoro # G4419978
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22 in
- Overall Length 10 in
- Overall Width 6 in
- Material Metal
- Color Green
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1180
- Zoro # G4419978
- UPC # 885230050687
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 22 in |
Overall Length | 10 in |
Overall Width | 6 in |
Width | 9 in |
Height | 10 in |
Details
Description
Water Refilling Gun, Product Type Watering Gun, Compatible with Grainger Part Number 48WH42, 48WH46, 48WH53, 48WH54, 48WH75, Compatible with Manufacturer Model Number 70-1020, 70-1030, 70-1095, 70-1110, 70-1170, Includes Watering Gun, Overall Length 10 in, Overall Width 6 in, Overall Height 22 in, Material Metal, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX10)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- Ideal Warehouse Innovations Forklifts & Attachments