Zoro Homepage

Dock Fan w/60 in, Double Arm DL2

  • Mfr # 60-5495-185

  • Zoro # G516585067


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow; Grey; Black
Height
31 in
Blade Material
Steel
Length
63 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-185
Zoro #
G516585067
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Length
63 in
Width
19 in

Details

Item
Dock Fan and Dock Arm
Color
Yellow; Grey; Black
Blade Material
Steel

Description

Dock Fan w/60 in,Double Arm DL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.