Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Fan, w/60 in Double Strut Arm

  • Mfr # 60-5495-750

  • Zoro # G016585048


product price: $356.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
26 in
Color
Black; Yellow
Blade Material
Steel
Height
19 in
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5495-750
Zoro #
G016585048
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Height
19 in
Length
59 in

Details

Item
Dock Fan and Dock Arm
Color
Black; Yellow
Blade Material
Steel

Description

Dock Fan,w/60 in Double Strut Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.