Zoro Homepage

Dock Light, 36 in, Heavy Duty LED

  • Mfr # 60-5482-125

  • Zoro # G015946697


product price: $546.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Length
49 in
Width
15 in
Material
Cast Aluminum
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5482-125
Zoro #
G015946697
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Width
15 in
Height
17 in

Details

Item
Heavy Duty LED Dock Lights
Color
Yellow
Material
Cast Aluminum

Description

Dock Light,36 in,Heavy Duty LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.