Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 60 in, Heavy Duty LED

  • Mfr # 60-5482-700

  • Zoro # G215946664


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Housing Material
Cast Aluminum
Length
47 in
Width
14 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5482-700
Zoro #
G215946664
UPC #
-
Country of Origin
United States

Dimensions

Length
47 in
Width
14 in
Height
17 in

Details

Item
Heavy Duty LED Dock Lights
Color
Yellow
Housing Material
Cast Aluminum

Description

Dock Light,60 in,Heavy Duty LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.