Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 60 in, Poly Head w/Fan, LED

  • Mfr # 60-5487-650

  • Zoro # G715946775


product price: $493.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Height
19 in
Housing Material
Polymer
Width
26 in
Color
Yellow
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5487-650
Zoro #
G715946775
UPC #
-
Country of Origin
United States

Dimensions

Height
19 in
Width
26 in
Length
59 in

Details

Item
Standard LED Dock Light
Housing Material
Polymer
Color
Yellow

Description

Dock Light,60 in,Poly Head w/Fan,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.