Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, Gooseneck, LED Module

  • Mfr # 60-5484-300

  • Zoro # G715946904


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Head Material
Aluminum / Polycarbonate
Color
Yellow
Material
Steel, Polycarbonate
Height
14 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5484-300
Zoro #
G715946904
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
6 in
Length
13 in

Details

Item
Flexible Dock Light
Head Material
Aluminum / Polycarbonate
Color
Yellow
Material
Steel, Polycarbonate

Description

Dock Light,Gooseneck,LED Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.