Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light Head, LED Module Poly Head

  • Mfr # 60-5495-375

  • Zoro # G315946717


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Height
6 in
Color
Yellow
Width
6 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-375
Zoro #
G315946717
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
7 in

Details

Item
Standard LED Dock Light
Material
Polycarbonate
Color
Yellow

Description

Dock Light Head,LED Module Poly Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.