Shop IDEAL WAREHOUSE INNOVATIONS

Dock Light with Arm and Fan

  • Mfr # 60-1053
  • Zoro # G022965179

product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Arm Length
40 in
Color Temperature
3000-6500K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1053
Zoro #
G022965179
UPC #
-
Country of Origin
China

Dimensions

Arm Length
40 in
Head Height
6 in
Head Depth
2.54 in
Power Cord Length
5 ft
Manufacturer Warranty Length
5 yr
Head Width
6.6 in
Mount Hole Diameter
49/100 in
Fits Chest Size
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Color Temperature
3000-6500K
Application
Loading Dock
CRI
≥ 70
Color
Yellow, Black
Includes
Aluminum Head, LED Module, 40" Single Strut Arm, Fan
Beam Angle
20°
Rated Life
50,000 hr
Material
Aluminum, Steel
Finish
Powder-Coated
Operating Voltage
100 to 277V AC
Lamp Life
50,000 hr
Switch Type
Toggle
Includes Bulb
Built-In
IP Rating
IP65
Arm Design
Articulating
Maximum Brightness
1,200 lm
Standards
CE, cUL, FCC, RoHS, UL
Electrical Connection Type
Plug
Features
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Bulb Wattage
10 W
Head Material Finish
Powder Coated
Head Material
Aluminum
Includes Fan
Fan Included
Resistance Properties
Impact Resistant
For Location
Indoor
Plug Type
NEMA-5-15P
Arm Reach
40 in
Arm Swivel Angle
180 Degrees Horizontal

Description

Dock Light with Arm and Fan, Arm Reach 40 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 10 W, Head Depth 2.54 in, Head Height 6 in, Head Width 6.6 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 1,200 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.