Shop IDEAL WAREHOUSE INNOVATIONS

Dock Light with Arm and Fan

  • Mfr # 60-1065
  • Zoro # G422965144

product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
4,200/2,100
Arm Length
40 in
Rated Life
50,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1065
Zoro #
G422965144
UPC #
-
Country of Origin
China

Dimensions

Arm Length
40 in
Mount Hole Diameter
7/20 in
Manufacturer Warranty Length
5 yr
Power Cord Length
5 ft
Head Height
6.9 in
Head Width
8.6 in
Head Depth
2.7 in
Fits Chest Size
Long, Long Life - Upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-LED Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
4,200/2,100
Rated Life
50,000 hr
Color
Yellow, Black
Includes
Aluminum Head, LED Module, 40" Single Strut Arm, Fan, Wire Guard
Application
Loading Dock
CRI
≥ 70
Color Temperature
3000-6500K
Beam Angle
30°
Finish
Powder-Coated
Material
Aluminum, Steel
Standards
CE, cUL, FCC, RoHS, UL
Includes Bulb
Built-In
Maximum Brightness
4,200 lm
Switch Type
Toggle
Lamp Life
50,000 hr
Features
Long, Long Life - Upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-LED Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Arm Swivel Angle
180 Degrees Horizontal
Includes Fan
Fan Included
Plug Type
NEMA-5-15P
Resistance Properties
Impact Resistant
Head Material
Aluminum
Bulb Wattage
30 W
Arm Reach
40 in
Electrical Connection Type
Plug
Head Material Finish
Powder Coated
Arm Design
Articulating
IP Rating
IP65
Operating Voltage
100 to 277V AC
For Location
Indoor

Description

Dock Light with Arm and Fan, Arm Reach 40 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 30 W, Head Depth 2.7 in, Head Height 6.9 in, Head Width 8.6 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 4,200 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.