Shop IDEAL WAREHOUSE INNOVATIONS

Dock Light with Arm and Fan

  • Mfr # 60-1059
  • Zoro # G022965322

product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
3,900/1,950
Arm Length
40 in
Color
Yellow, Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1059
Zoro #
G022965322
UPC #
-
Country of Origin
China

Dimensions

Arm Length
40 in
Manufacturer Warranty Length
5 yr
Mount Hole Diameter
7/20 in
Head Depth
3.9 in
Power Cord Length
5 ft
Head Height
7.5 in
Head Width
7.7 in
Fits Chest Size
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
3,900/1,950
Color
Yellow, Black
Material
Aluminum, Steel
Application
Loading Dock
Includes
Aluminum Head, LED Module, 40" Single Strut Arm, Fan, Wire Guard
Rated Life
50,000 hr
Finish
Powder-Coated
Beam Angle
30°
Color Temperature
3000-6500K
CRI
≥ 70
Head Material Finish
Powder Coated
Bulb Wattage
15 W, 30 W
Includes Bulb
Built-In
Features
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Switch Type
Toggle
Electrical Connection Type
Plug
Arm Design
Articulating
Includes Fan
Fan Included
Operating Voltage
100 to 277V AC
IP Rating
IP65
Head Material
Aluminum
Lamp Life
50,000 hr
For Location
Indoor
Plug Type
NEMA-5-15P
Resistance Properties
Impact Resistant
Arm Reach
40 in
Maximum Brightness
3,900 lm
Standards
CE, cUL, FCC, RoHS, UL
Arm Swivel Angle
180 Degrees Horizontal

Description

Dock Light with Arm and Fan, Arm Reach 40 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 15 W, 30 W, Head Depth 3.9 in, Head Height 7.5 in, Head Width 7.7 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 3,900 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.