Zoro Homepage

Atomik Air, Standard MERV, 13 Filters

  • Mfr # 60-8280

  • Zoro # G412476346


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Width
4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8280
Zoro #
G412476346
UPC #
-
Country of Origin
Canada

Dimensions

Length
3 in
Width
4 in
Height
2 in

Details

Item
MERV Filter

Description

Atomik Air, Standard MERV, 13 Filters


  • Washable Merv-13 rated filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.