
Bedroom Air Purifier, 5-Stage Filtration, HEPA Filter, Midnight Blue
Mfr # B402E1
Zoro # G815938779
product price: $994.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Length
23 in
Width
14.5 in
Material
Metal
Color
Midnight Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B402E1
Zoro #
G815938779
UPC #
769100217267
Country of Origin
United States
Dimensions
Length
23 in
Width
14.5 in
Depth
14.5 in
Details
Voltage
120 V
Material
Metal
Color
Midnight Blue
Description
- Those looking for protection against contaminants such as viruses and bacteria
- Those who have difficulty sleeping or have poor quality sleep
- Individuals that suffer from COPD, allergy, and asthma attacks at night
- Individuals that suffer from COPD, allergy, and asthma attacks at night
- Within a week NO2 levels in the bedroom dropped by 23%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.